Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 32038XUUTG TAPERED ROLLER BEARING
Tapered roller bearing NTN 32038XUUTG, Outer diameter: 290 mm | Inner diameter: 190 mm | Width: 64 mm
Tapered roller bearing NTN
References
ntn:
32038XUUTG
rubix:
394A7059
ean:
4547359918014
Technical specifications
Inner diameter
190
mm
Outer diameter
290
mm
Width
64
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 32038XUUTG TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
190
mm
Outer diameter
290
mm
Width
64
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
612.80
excl. VAT
/
Each
£
735.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 896/892
Tapered roller bearing Timken 621, Inner diameter: 53.975 mm | Width: 41.275 mm
Tapered roller bearing Timken 497-90100, Outer diameter: 136.525 mm | Inner diameter: 85.725 mm | Width: 69.85 mm
Tapered roller bearing Timken LM 742749-902A4
Tapered roller bearing Timken 67388-90220, Outer diameter: 200.152 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing Timken 19282, Outer diameter: 71.438 mm | Width: 15.875 mm
Tapered roller bearing Timken 783-90243, Outer diameter: 180.086 mm | Inner diameter: 100.076 mm | Width: 104.902 mm
Tapered roller bearing Timken 71425/71750, Outer diameter: 190.5 mm | Inner diameter: 107.95 mm | Width: 47.625 mm
Tapered roller bearing Timken LM 522549-90017
Tapered roller bearing Timken 2788/2720, Outer diameter: 125.41 mm | Inner diameter: 76.2 mm | Width: 23.812 mm
Tapered roller bearing Timken 82722
Tapered roller bearing SNR 30306.A, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 20.75 mm
Tapered roller bearing Timken 413X, Outer diameter: 73.025 mm | Width: 17.462 mm
Tapered roller bearing Timken 15101/15250X
Tapered roller bearing Timken 4395/4335