Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 02473-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 02473/02420, Outer diameter: 68.262 mm | Inner diameter: 25.4 mm | Width: 22.225 mm
Tapered roller bearing Timken
References
timken:
02473/02420
rubix:
104A7080
ean:
0053893780290
Technical specifications
Inner diameter
25.4
mm
Outer diameter
68.262
mm
Width
22.225
mm
Product details
Technical specifications
Product details : TIMKEN 02473-99401 TAPERED ROLLER BEARING
Tapered roller bearings, main dimensions to DIN 720.
Technical specifications
Attributes
Inner diameter
25.4
mm
Outer diameter
68.262
mm
Width
22.225
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.15
excl. VAT
/
Each
£
88.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 497-90065, Outer diameter: 136.525 mm | Inner diameter: 85.725 mm | Width: 69.85 mm
Tapered roller bearing Timken 34301-30000, Outer diameter: 98.044 mm | Inner diameter: 76.2 mm | Width: 23.114 mm
Tapered roller bearing NTN 30316DU, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 42.5 mm
Tapered roller bearing NTN 4T-33013, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 27 mm
Tapered roller bearing Timken 898A
Tapered roller bearing Timken H919911
Tapered roller bearing Timken 476-90241, Outer diameter: 149.352 mm | Inner diameter: 59.944 mm | Width: 73.152 mm
Tapered roller bearing SKF 31311 J2/QCL7C, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 31.5 mm
Tapered roller bearing Timken 27620RB-90024, Outer diameter: 125.413 mm | Inner diameter: 106.492 mm
Tapered roller bearing NTN 4T-47420, Outer diameter: 120 mm | Inner diameter: 113.4 mm | Width: 26.195 mm
Tapered roller bearing Timken M 238849-902A1
Tapered roller bearing SNR 32007A, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 18 mm
Tapered roller bearing Timken HM807046-70016, Outer diameter: 81.534 mm | Inner diameter: 50.8 mm | Width: 36.512 mm
Tapered roller bearing Timken HH 932145-90028
Tapered roller bearing Timken 67986DW