References
Tegera:311-7
Rubix:386A2390
EAN:7392626068346


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
Documents
Product details : TEGERA 311 TEXTILE GLOVE 7 S
Soft, comfortable, and breathable textile glove with looser fit at wrist, thanks to the rolled edge on the cuff. Made of 13 gg nylon, double knitted, without any seams. Good fit, good fingertip sensitivity. Reduces the risk of contamination, fingerprints, and scratching on sensitive surfaces. Perfect for fine assembly and inspection work in dry environments. Approved for food handling.
Comfortable and breathable nylon textile glove with looser fit at wrist. Food approved.
Strengths
Approved for handling foodstuffs, Soft
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
| Main material | nylon |
Show UNSPSC/ECL@SS
£ 169.12 excl. VAT
/ Each
£ 202.94 incl. VAT
- Usually arrives within 14 working days