Angular contact ball bearing SKF
Inner diameter | 160 mm |
---|---|
Outer diameter | 220 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x220x220 mm |
---|---|
Logistic Weight | 2640 g |
Inner diameter | 160 mm |
Outer diameter | 220 mm |
Width | 28 mm |
Series | 71932 |
Material | Bearing steel |
Basic static load, radial - C0r | 160000 N |
Basic dynamic load, radial - Cr | 130000 N |
Sealing | Open |
Usually arrives within 14 working days