Precision / Spindle bearing SNR 71902.HV.U.J74, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71902.HV.U.J74
Rubix:394A4853
EAN:3413520249113



Product details : SNR 71902HVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 7 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 2330 N |
| Basic dynamic load, radial - Cr | 4250 N |
Show UNSPSC/ECL@SS
£ 100.88 excl. VAT
/ Each
£ 121.06 incl. VAT
- Delivery usually within ( 3 ) days
