Precision / Spindle bearing FAG HC7003-C-T-P4S-UL, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Angular contact ball bearing
See technical informationReferences
FAG:HC7003-C-T-P4S-UL
Rubix:274A7638
Manufacturer :0191784680000
EAN:4012801483919

Product details : FAG HC7003-C-T-P4S-UL ANGULAR CONTACT BALL BEARING
High speed spindle bearings HC70..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 41,6 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | open |
| Series | hc70..-c-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 1830 N |
| Basic dynamic load, radial - Cr | 2650 N |
Show UNSPSC/ECL@SS
£ 150.80 excl. VAT
/ Each
£ 180.96 incl. VAT
- Delivery usually within ( 7 ) days
