GATES SUPER HC VBELT SPC10000 SUPERHC


SuperHC SPC

References
gates:SPC10000 SUPERHC
rubix:133A1880
manufacturer :9335-10000
ean:5412571079982
brand logo
brand logo
Technical specifications
ProfileSPC
Pitch length10000 mm
See all Specifications

Product details : GATES SUPER HC VBELT SPC10000 SUPERHC


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
ProfileSPC
Pitch length10000 mm
Interior length9917 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 232.97 excl. VAT
/ Each
£ 279.56 incl. VAT
  • In stock: Next day delivery