Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB4620 WRAPPED WEDGE BELT 2.0
MECALINE SPB4620 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB4620E - 889493
rubix:
243A4391
manufacturer :
889493
ean:
3660338420467
Technical specifications
Profile
SPB
Pitch length
4620
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB4620 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPB
Pitch length
4620
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.48
excl. VAT
/
Each
£
46.18
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
GATES 9626-61250 SPB1250 DELTA NARROW
OPTIBELT SPZ 1650 1541302
OPTIBELT WEDGEBELTSPAENV SPA 26327700
MECALINE SPB2680 SPB Wrapped Wedge Belt
OPTIBELT SPZ 1087 1696064
GATES 9624-61450 SPZ1450 DELTA NARROW
MECALINE SPZ1550 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1812 WRAPPED WEDGE BELT 2.0
OPTIBELT WEDGEBELTSPZENV SPZ 22877700
MECALINE SPA950 SPA Wrapped Wedge Belt
MECALINE SPA2732 SPA Wrapped Wedge Belt
OPTIBELT SPZ 1037 1796846
GATES 9339-03170 SUPER HC SPB3170
GATES 9339-01778 SPB1778 SUPERHC
WEDGE BELTS SPZ1450e