References
Gates:SPBP7100 PREDATOR
Rubix:103A5300
Manufacturer :919007100
EAN:5414465579868

Documents
Product details : GATES 919007100 PREDATOR V-BELT SPBP7100/5VP2800
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16 mm |
| Pitch length | 7100 mm |
| Interior length | 7100 mm |
| Outer length | 7122 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 154.16 excl. VAT
/ Each
£ 184.99 incl. VAT
- In stock: Next day delivery
