ROEBUCK 893467 ROLLER CABINET PREMIUM 13 DRAWERS BLACK AND GREY WITH G


Premium 13 drawer roller cabinet

References
roebuck:893467
rubix:246A4258
ean:3660338459344
brand logo
brand logo
Technical specifications
Number of drawers13
ColourGrey
Permissible load950 kg
See all Specifications

Product details : ROEBUCK 893467 ROLLER CABINET PREMIUM 13 DRAWERS BLACK AND GREY WITH G


Robust 13 drawer sheet steel trolley with a galvanised steel work surface, perfect for extra work
Central locking by key lock
Ergonomic tube handle.
Rolling: wheel Ø 125 mm, 2 fixed casters, 1 single directional castor and 1 directional castor with full brake.
Drawers:
- 100% full drawer opening
- Anti-tilt system
- Permissible load per drawer 30 kg on the left drawers and 25kg on the right drawers
- Dimensions left drawers :
- 3 drawers : W 540x D 410 x H 59 mm
- 3 drawers : W 540 x D 410 x H 99 mm
- 1 drawer : W 540 x D 410 x H 149mm
- Dimensions right drawers :
- 3 drawers : W 294x D 410 x H 59 mm
- 2 drawers : W 294 x D 410 x H 99 mm
- 1 drawer : W 294 x D 410 x H 250mm
Mobility load capacity 500 kg
Static load capacity 950 kg
Dimensions : W 1122 x D 493 x H 950 mm
Thickness of the steel sheet :
- Top and bottom 1,5mm
- Sides and drawers :0,8mm Weight 101kg

In addition, a range of equipped foams that fit perfectly with our ROEBUCK roller cabinets are available for purchase
1/3 dimensions (180 x 410 x 30mm)
- Sku 890399 9 open ended spanners
- Sku 890408 7 combination spanners AF
- Sku 890411 7 open ended spanners
- Sku 890402 12 combination ratchet spanners- Sku 890405 3, 4 in 1 ratchet ring spanners
- Sku 890414 6 slot and phillips screwdriver
- Sku 890417 6 slot and pozidriv screwdrivers
- Sku 890423 4 pliers
- Sku 890420 6 VDE 1000V screwdrivers
- Sku 890429 4 VDE 1000V pliers
- Sku 890447 ¼ ratchets and sockets - 48 pieces
- Sku 890450 ½ ratchets and sockets - 22 pieces

2/3 dimensions (360 x 410 x 30mm)
- Sku 890393 12 combination spanners
- Sku 890396 9 double ended ring spanners
- Sku 890426 6 circlips pliers
- Sku 890432 6 files

3/3 dimensions (540 x 410 x 30mm)
- Sku 890435 ratchets and sockets – 78 pieces
- Sku 890438 pliers and strike hammer – 27 pieces
- Sku 890441 pliers and ball hammer – 27 pieces
- Sku 890444 spanners and screwdrivers – 25 pieces
accessories available : towel dispenser, steel waste bin

Strengths

Perfect for storing tools and transporting them as and when required

Applications

These tool trolley is perfect for use in workshops, warehouses and general maintenance

Technical specifications


Attributes
Number of drawers13
ColourGrey
Permissible load950 kg
Width1122 mm
Depth493 mm
Height950 mm
Show UNSPSC/ECL@SS
£ 1,294.07 excl. VAT
/ Each
£ 1,552.88 incl. VAT
  • Usually arrives within 14 working days