ROEBUCK 893454 6 DRAWER ROLLER CABINET BICOLOR BLACK AND ORANGE
6 drawer roller cabinet
See technical informationSee documentsReferences
Roebuck:893454
Rubix:246A4251
EAN:3660338459276

Documents
Product details : ROEBUCK 893454 6 DRAWER ROLLER CABINET BICOLOR BLACK AND ORANGE
Robust 6 drawer roller cabinet with integrated work surface, perfect for temporary work
Central locking by key lock
Black Ribbed rubber top, ergonomic tube handle.
Rolling: wheel Ø 125 mm, 2 fixed casters, 1 single directional castor and 1 directional castor with full brake.
Drawers:
- 100% Full drawer opening
- Permissible load per drawer 30kg
- Dimensions:
- 2 drawers : W 540x D 410 x H 62 mm
- 3 drawers : W 540 x D 410 x H 98 mm
- 1 drawer : W 540 x D 410 x H 202mm
Mobility load capacity 300 kg
Static load capacity 650 kg
Dimensions : W 734 x D 458 x H 887 mm
Thickness of the steel sheet :
- Top and bottom 1,5mm
- Sides and drawers :0,8mm Weight 53,5KG
accessories available : towel dispenser, steel waste bin
In addition, a range of equipped foams that fit perfectly with our ROEBUCK roller cabinets are available for purchase:
1/3 dimensions (180 x 410 x 30mm)
- Sku 890399 9 open ended spanners
- Sku 890408 7 combination spanners AF
- Sku 890411 7 open ended spanners
- Sku 890402 12 combination ratchet spanners- Sku 890405 3, 4 in 1 ratchet ring spanners
- Sku 890414 6 slot and phillips screwdriver
- Sku 890417 6 slot and pozidriv screwdrivers
- Sku 890423 4 pliers
- Sku 890420 6 VDE 1000V screwdrivers
- Sku 890429 4 VDE 1000V pliers
- Sku 890447 ¼ ratchets and sockets - 48 pieces
- Sku 890450 ½ ratchets and sockets - 22 pieces
2/3 dimensions (360 x 410 x 30mm)
- Sku 890393 12 combination spanners
- Sku 890396 9 double ended ring spanners
- Sku 890426 6 circlips pliers
- Sku 890432 6 files
3/3 dimensions (540 x 410 x 30mm)
- Sku 890435 ratchets and sockets – 78 pieces
- Sku 890438 pliers and strike hammer – 27 pieces
- Sku 890441 pliers and ball hammer – 27 pieces
- Sku 890444 spanners and screwdrivers – 25 pieces
Central locking by key lock
Black Ribbed rubber top, ergonomic tube handle.
Rolling: wheel Ø 125 mm, 2 fixed casters, 1 single directional castor and 1 directional castor with full brake.
Drawers:
- 100% Full drawer opening
- Permissible load per drawer 30kg
- Dimensions:
- 2 drawers : W 540x D 410 x H 62 mm
- 3 drawers : W 540 x D 410 x H 98 mm
- 1 drawer : W 540 x D 410 x H 202mm
Mobility load capacity 300 kg
Static load capacity 650 kg
Dimensions : W 734 x D 458 x H 887 mm
Thickness of the steel sheet :
- Top and bottom 1,5mm
- Sides and drawers :0,8mm Weight 53,5KG
accessories available : towel dispenser, steel waste bin
In addition, a range of equipped foams that fit perfectly with our ROEBUCK roller cabinets are available for purchase:
1/3 dimensions (180 x 410 x 30mm)
- Sku 890399 9 open ended spanners
- Sku 890408 7 combination spanners AF
- Sku 890411 7 open ended spanners
- Sku 890402 12 combination ratchet spanners- Sku 890405 3, 4 in 1 ratchet ring spanners
- Sku 890414 6 slot and phillips screwdriver
- Sku 890417 6 slot and pozidriv screwdrivers
- Sku 890423 4 pliers
- Sku 890420 6 VDE 1000V screwdrivers
- Sku 890429 4 VDE 1000V pliers
- Sku 890447 ¼ ratchets and sockets - 48 pieces
- Sku 890450 ½ ratchets and sockets - 22 pieces
2/3 dimensions (360 x 410 x 30mm)
- Sku 890393 12 combination spanners
- Sku 890396 9 double ended ring spanners
- Sku 890426 6 circlips pliers
- Sku 890432 6 files
3/3 dimensions (540 x 410 x 30mm)
- Sku 890435 ratchets and sockets – 78 pieces
- Sku 890438 pliers and strike hammer – 27 pieces
- Sku 890441 pliers and ball hammer – 27 pieces
- Sku 890444 spanners and screwdrivers – 25 pieces
accessories available : towel dispenser, steel waste bin
Strengths
Perfect for storing tools and transporting them as and when required
Applications
These tool trolleys are perfect for use in workshops, warehouses and general maintenance
Technical specifications
Attributes
| Number of drawers | 6 |
|---|---|
| Permissible load | 650 kg |
| Width | 734 mm |
| Depth | 458 mm |
| Height | 887 mm |
| Material | steel |
| Number of elements | 6 |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 472.88 excl. VAT
/ Each
£ 567.46 incl. VAT
- Usually arrives within 14 working days
