PORTWEST A220GNRXL PREMIUM CHROME RIGGER GREEN SIZE XL


Premium Chrome Rigger Glove - A220

References
portwest:A220GNRXL
rubix:2588948
ean:5036108292172
brand logo
brand logo
brand logo
Technical specifications
SizeXL
CoatingLeather
Abrasion resistance level3
See all Specifications

Product details : PORTWEST A220GNRXL PREMIUM CHROME RIGGER GREEN SIZE XL


Premium quality split leather chrome rigger with red cotton drill back and knuckle protection. Rubberised safety cuff and integral vein patch. For use in construction, mining, landscaping, etc. Premium quality split leather rigger. Knuckle back protection. Rubberised safety cuffs. Cotton backing for breathability.
Standard : EN388_3223X
Colour :Red/Grey & Green/Grey
brand logo

Technical specifications


Attributes
SizeXL
CoatingLeather
Abrasion resistance level3
Main materialCotton
Cuff styleSafety
ColourGreen
Secondary colourGrey
MaterialCow Split Leather, Polycotton
Show UNSPSC/ECL@SS
£ 2.23 excl. VAT
/ Each
£ 2.68 incl. VAT
  • In stock: Next day delivery