Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
GISS 840023 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 8
GISS 840023 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 8
Gloves g-proof (water-repellent cowhide leather grain)
References
giss:
840023
rubix:
200A3582
ean:
3660338055850
Technical specifications
Size
8
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 840023 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 8
Gloves, full-grain leather, water-repellent, webbed thumb, elastic tightening on wrist. .
Pack of 12 pairs / Box of 120 pairs. .
APPLICATIONS .
Electrical-mechanical, aeronautics, wood and aluminium joinery, PVC, building trades. Standard: EN388
Strengths
Good dexterity, comfortable, heavy duty use in damp environments
Technical specifications
Attributes
Size
8
Coating
Without
Abrasion resistance level
2
Main material
Leather
ESD
No
Usage environment
Humid
Material
Water-repellent cowhide leather grain
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.97
excl. VAT
/
Each
£
11.96
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
TEGERA DEFEND 2011 LEATHER GLOVE DEFEND 11 2XL
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 9
POLYCO 882WH DYFLEX BIO DYNEEMA GLOVES 3X42C WHT SIZE 6 PK1
TEGERA 8803 SYNTHETIC GLOVE INFINITY 11 2XL
GISS 863289 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 7
TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 8 M
TEGERA 728 SYNTHETIC GLOVE 8 M
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 7 PK1
TEGERA 310A TEXTILE GLOVE 7 S
POLYCO 70-MAT MATRIX DG PVC DOT PALM GLOVES 214XX WHT/BLUE SIZE 8 PK1
TEGERA 630 TEXTILE GLOVE 6 XS
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 9
POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 9
TEGERA 431 SYNTHETIC GLOVE CRF 6 XS
TEGERA 8106T LEATHER GLOVE 12 3XL