RECTUS 6 HOSTAIL VLVED PLUG 21SBTF06MPX


Quick Coupling, European profile, ND 5 (Series 21)

References
rectus:21SBTF06MPX
rubix:155A0563
ean:4039747109260
brand logo
brand logo
Technical specifications
Materialbrass

Product details : RECTUS 6 HOSTAIL VLVED PLUG 21SBTF06MPX


Parker’s Series 21 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. Above average flow performance for liquid and gaseous media.


Markets:

- Industrial

- Electronics and energy management

- Rescue Equipment

- Life Science

- Machinery construction

- Material Handling

- Transportation

- Automotive

- Process

- Food & Beverage


Features/Benefits:

- Mini Industrial Coupling

- Single-hand operation for easy and fast connection

- European profile is the most representative profile worldwide

- Dry-break version available

- Additional safety locking system available to prevent unintentional disconnection

Connection Size: 6 mm
Connection Type: Hose Barb
Coupling Half: Plug
Division: Low Pressure Connectors Europe Division
Materials Of Construction: Brass
Version: Double Shut-Off

Technical specifications


Attributes
Materialbrass
Show UNSPSC/ECL@SS
£ 14.42 excl. VAT
/ Each
£ 17.30 incl. VAT
  • Usually arrives within 14 working days