Leather glove TEGERA 19 LEFT
Size | 10 |
---|---|
Thermal performance level (EN 407) | 41324X |
Main material | Leather |
Logistic Weight | 175 g |
---|---|
Size | 10 |
Thermal performance level (EN 407) | 41324X |
Main material | Leather |
Contact heat resistance (EN 407) | 100 °C |
Length | 350 mm |
Colour | Yellow |
Usually arrives within 14 working days