DRAPER 70451 TIG GAUNTLETS

Draper

See technical information
References
Draper:70451
Rubix:382A6179
Manufacturer :70451
EAN:5059482016059
brand logo
Technical specifications
Sizeone size

Product details : DRAPER 70451 TIG GAUNTLETS


Pair of grey premium quality welding gloves. Manufactured from goat skin with cow hide cuff. Extra-long cuff (150mm). Reinforced wrist patch and gusseted fingers reduces abrasion and ensures dexterity. Glide patch eases movement and protects the side of the hand when dragging a welding gun. Fully lined with protective material. Reinforced palm and thumb with double Kevlar stitching ensures safety and comfort. Conforms to BS EN388, BS EN407, BS EN12477 and BS EN 420. Size 10.

Technical specifications


Attributes
Sizeone size
Show UNSPSC/ECL@SS
£ 8.81 excl. VAT
/ Each
£ 10.57 incl. VAT
  • Delivery usually within ( 7 ) days