Pressed steel swivel castor, with top plate fitting, with brake system 'stop-top' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, blue
Load capacity | 80 kg |
---|---|
Wheel diameter | 80 mm |
Wheel width | 25 mm |
Bracket: LE series
Wheel: POEV series
Logistic Weight | 299 g |
---|---|
Load capacity | 80 kg |
Wheel diameter | 80 mm |
Wheel width | 25 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Rubber |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Total height | 108 mm |
Type of bearing | Plain bore |
Running sole / tire colour | Grey |
Shore A Hardness | 80 Shore |
108 mm | |
25 mm |
Usually arrives within 14 working days