Blickle TempLine® Classic thermoset wheel, heat-resistant
Load capacity | 500 kg |
---|---|
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Wheel:
Logistic Weight | 2520 g |
---|---|
Load capacity | 500 kg |
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Wheel housing/rim material | polymer |
Running sole/tire material | rubber |
Min. temperature | -30 °C |
Max. temperature | 230 °C |
Running sole / tire colour | black |
50 mm |
Usually arrives within 14 working days