KEYSTONE 400MM PNEUM TYRE WHEEL PCP16-1RB


Pneumatic Tyred Wheels

References
varley:PCP16-1RB
rubix:2516225
brand logo
brand logo
Technical specifications
Load capacity150 kg
Wheel diameter400 mm
Wheel width100 mm

Product details : KEYSTONE 400MM PNEUM TYRE WHEEL PCP16-1RB


Polypropylene centre with black pneumatic rubber tyre with 4 ply rating. Maximum psi = 30.
220, 260, 300mm diameter wheels have patterned tread.
355, 400mm diameter wheels have ribbed tread.

Technical specifications


Attributes
Load capacity150 kg
Wheel diameter400 mm
Wheel width100 mm
Show UNSPSC/ECL@SS
£ 38.75 excl. VAT
/ Each
£ 46.50 incl. VAT
  • Usually arrives within 14 working days