Guide roller, with thermoplastic polyurethane tread
Load capacity | 40 kg |
---|---|
Wheel diameter | 40 mm |
Wheel width | 16 mm |
Tread:
Logistic Weight | 45 g |
---|---|
Load capacity | 40 kg |
Wheel diameter | 40 mm |
Wheel width | 16 mm |
Running sole/tire material | Polyurethane |
Running sole / tire colour | Brown |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
16 mm |
Usually arrives within 14 working days