Stainless steel swivel castor, with bolt hole fitting, with brake system 'stop-fix' Wheel, with thermoplastic polyurethane tread, with nylon wheel centre
Load capacity | 55 kg |
---|---|
Wheel diameter | 30 mm |
Wheel width | 11 mm |
Bracket: LEXR series
Wheel: PATH series
Logistic Weight | 16 g |
---|---|
Load capacity | 55 kg |
Wheel diameter | 30 mm |
Wheel width | 11 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Shore D Hardness | 70 Shore |
Running sole / tire colour | Beige |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
11 mm |
Usually arrives within 14 working days