BLICKLE SS SWIVEL CASTOR BRK LEXR-PO 100G-FI
Pressed steel swivel castor, Heavy duty design, with brake system 'ideal-stop' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, with synthetic thread guard
See technical informationReferences
Blickle:LEXR-PO 100G-FI
Rubix:156A5029
Manufacturer :484931
EAN:4047526484934


Technical specifications
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 100 mm |
| Wheel width | 37 mm |
Product details : BLICKLE SS SWIVEL CASTOR BRK LEXR-PO 100G-FI
Bracket: LK series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 125x50 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: POEV series
- tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour black
- wheel centre: high-quality nylon 6, impact resistant, colour black
-
small thread guard
with additional
ball bearing seal
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Logistic Weight | 655 g |
|---|---|
| Load capacity | 150 kg |
| Wheel diameter | 100 mm |
| Wheel width | 37 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | polyamide |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
| Type of bearing | plain bore |
| Running sole / tire colour | beige |
| 125 mm | |
| 37 mm |
Show UNSPSC/ECL@SS
£ 74.56 excl. VAT
/ Each
£ 89.47 incl. VAT
- Usually arrives within 14 working days