FESTO 552930 PRESSURE BOOSTER DPA-40-10-CRVZS5


Pressure Booster

References
festo:DPA-40-10-CRVZS5
rubix:118A7596
manufacturer :552930
ean:4052568194932

Product details : FESTO 552930 PRESSURE BOOSTER DPA-40-10-CRVZS5


Pressure booster DPA-40-10-CRVZS5 combination of pressure booster and Air reServoir in stainless steel design Piston diameter=40 mm, Volume=5 l, Assembly Position=Downward Condensate drain, Design structure=(* Twin-piston pressure booster, * with Air reServoir, * with pressure gauge, * with non-return valve), Pressure gauge=with pressure gauge

Technical specifications


Attributes
Logistic Weight7330 g
Show UNSPSC/ECL@SS
£ 1,709.13 excl. VAT
/ Each
£ 2,050.96 incl. VAT
  • Delivery usually within ( 2 ) days