References
SMC:VBA20A-03N
Rubix:118A7902
Manufacturer :VBA20A-03N

Technical specifications
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Volume flow rate | 1000 l/min |
Product details : SMC VBA20A-03N BOOSTER REGULATOR
The specialty regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x300x176 mm |
|---|---|
| Logistic Weight | 3800 g |
| Threading diameter (inch) | 3/8 '' |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 696.04 excl. VAT
/ Each
£ 835.25 incl. VAT
- Delivery usually within ( 8 ) days