References
Festo:DPA-100-16
Rubix:118A7586
Manufacturer :188399
EAN:4052568149529

Technical specifications
| Threading diameter (inch) | g 1/2;g 1/4 '' |
|---|---|
| Volume flow rate | 3000 l/min |
Documents
Product details : FESTO 188399 PRESSURE BOOSTER DPA-100-16
Pressure booster DPA-100-16 for generating higher pressures. Piston diameter=100 mm, Assembly Position=Any, Design structure=Twin-piston pressure booster, Pressure gauge=G1/4" prepared, Output pressure 2=4 - 16 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 390x300x250 mm |
|---|---|
| Logistic Weight | 12400 g |
| Threading diameter (inch) | g 1/2;g 1/4 '' |
| Volume flow rate | 3000 l/min |
Show UNSPSC/ECL@SS
£ 2,088.43 excl. VAT
/ Each
£ 2,506.12 incl. VAT
- Delivery date on request
Contact a branch