FESTO 552931 PRESSURE BOOSTER DPA-40-16-CRVZS5
Pressure Booster
See technical informationSee documentsReferences
Festo:DPA-40-16-CRVZS5
Rubix:133A0117
Manufacturer :552931
EAN:4052568194949

Documents
Product details : FESTO 552931 PRESSURE BOOSTER DPA-40-16-CRVZS5
Pressure booster DPA-40-16-CRVZS5 combination of pressure booster and Air reServoir in stainless steel design Piston diameter=40 mm, Volume=5 l, Assembly Position=Downward Condensate drain, Design structure=(* Twin-piston pressure booster, * with Air reServoir, * with pressure gauge, * with non-return valve), Pressure gauge=with pressure gauge
Technical specifications
Attributes
| Logistic Weight | 7474 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Adjustable Output Pressure | yes |
| Max. service pressure | 16 bar |
| Connection | qs-10 (port 1), kd4 (port 2), silencer (port 3) |
| Min. Operation temperature | 5 °C |
| Max. Operation temperature | 60 °C |
| Maximum Input Pressure | 8 bar |
| Material | high-alloy stainless steel (air reservoir) |
Show UNSPSC/ECL@SS
£ 1,530.56 excl. VAT
/ Each
£ 1,836.67 incl. VAT
- Delivery date on request
Contact a branch