FESTO 552933 PRESSURE BOOSTER DPA-63-16-CRVZS10
Pressure Booster
See technical informationSee documentsReferences
Festo:DPA-63-16-CRVZS10
Rubix:118A7593
Manufacturer :552933
EAN:4052568194963
Documents
Product details : FESTO 552933 PRESSURE BOOSTER DPA-63-16-CRVZS10
Pressure booster DPA-63-16-CRVZS10 combination of pressure booster and Air reServoir in stainless steel design Piston diameter=63 mm, Volume=10 l, Assembly Position=Downward Condensate drain, Design structure=(* Twin-piston pressure booster, * with Air reServoir, * with pressure gauge, * with non-return valve), Pressure gauge=with pressure gauge
Technical specifications
Attributes
| Logistic Weight | 16040 g |
|---|---|
| Adjustable Output Pressure | yes |
| Max. service pressure | 8 bar |
| Min. Operation temperature | 5 °C |
| Max. Operation temperature | 60 °C |
| Maximum Input Pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 2,054.11 excl. VAT
/ Each
£ 2,464.93 incl. VAT
- Delivery usually within ( 11 ) days
