SMC VBA10A-F02GN BOOSTER REGULATOR


VBA40A series pressure booster

References
smc:VBA10A-F02GN
rubix:118A7762
VBA10/11A, Booster Regulator
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
Volume flow rate230 l/min
See all Specifications

Product details : SMC VBA10A-F02GN BOOSTER REGULATOR


The specialty regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
•Service life increased.
•Noise reduced.
•Condensation reduced.
•Reliability improved.

Body Size: 10A (1/4, Handle-operated Type, Pressure Increase Ratio Twice)
Thread Type: F (G [PF])
Option: GN (Pressure Gauge [2 pcs.], Silencer)
Semi-standard: Standard

Technical specifications


Attributes
Logistics dimensions (L x W x H)125x150x113 mm
Logistic Weight850 g
Threading diameter (inch)1/4 ''
Volume flow rate230 l/min
Show UNSPSC/ECL@SS
£ 404.61 excl. VAT
/ Each
£ 485.53 incl. VAT
  • Delivery usually within ( 4 ) days