VBA40A series pressure booster
Threading diameter (inch) | 1/2 '' |
---|---|
Volume flow rate | 1900 l/min |
Logistics dimensions (L x W x H) | 150x404x215 mm |
---|---|
Logistic Weight | 7500 g |
Threading diameter (inch) | 1/2 '' |
Volume flow rate | 1900 l/min |
Delivery usually within ( 11 ) days