References
SMC:VBA42A-F04GN
Rubix:118A7900
EAN:3618036604238

Technical specifications
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Volume flow rate | 1900 l/min |
Product details : SMC VBA42A-F04GN BOOSTER REGULATOR
The specialty regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
•Service life increased.
•Noise reduced.
•Condensation reduced.
•Reliability improved.
Made to Order: Standard
Body Size: 42A (1/2, Air-operated type)
Thread Type: F (G [PF])
Port Size: 04 (1/2)
Option: GN (Pressure Gauge [2 pcs.], Silencer)
Semi-standard: Standard
•Noise reduced.
•Condensation reduced.
•Reliability improved.
Made to Order: Standard
Body Size: 42A (1/2, Air-operated type)
Thread Type: F (G [PF])
Port Size: 04 (1/2)
Option: GN (Pressure Gauge [2 pcs.], Silencer)
Semi-standard: Standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 224x404x188 mm |
|---|---|
| Logistic Weight | 7500 g |
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 1900 l/min |
Show UNSPSC/ECL@SS
£ 1,115.17 excl. VAT
/ Each
£ 1,338.20 incl. VAT
- Delivery usually within ( 8 ) days