References
Festo:DPA-63-10
Rubix:118A7760
Manufacturer :184518
EAN:4052568014476

Technical specifications
| Threading diameter (inch) | g 1/8 '' |
|---|---|
| Volume flow rate | 3000 l/min |
Documents
Product details : FESTO 184518 PRESSURE BOOSTER DPA-63-10
Pressure booster DPA-63-10 for generating higher pressures. Piston diameter=63 mm, Assembly Position=Any, Design structure=Twin-piston pressure booster, Pressure gauge=G1/8" prepared, Output pressure 2=4 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x180x200 mm |
|---|---|
| Logistic Weight | 5517 g |
| Threading diameter (inch) | g 1/8 '' |
| Volume flow rate | 3000 l/min |
Show UNSPSC/ECL@SS
£ 1,244.29 excl. VAT
/ Each
£ 1,493.15 incl. VAT
- Delivery date on request
Contact a branch