References
Festo:DPA-63-16
Rubix:123A6282
Manufacturer :193392
EAN:4052568015145

Technical specifications
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Volume flow rate | 1250 l/min |
Documents
Product details : FESTO 193392 PRESSURE BOOSTER DPA-63-16
Pressure booster DPA-63-16 for generating higher pressures. Piston diameter=63 mm, Assembly Position=Any, Design structure=Twin-piston pressure booster, Pressure gauge=G1/8" prepared, Output pressure 2=4 - 16 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 290x180x180 mm |
|---|---|
| Logistic Weight | 6100 g |
| Threading diameter (inch) | 3/8 '' |
| Volume flow rate | 1250 l/min |
Show UNSPSC/ECL@SS
£ 1,416.39 excl. VAT
/ Each
£ 1,699.67 incl. VAT
- Delivery usually within ( 6 ) days