References
Festo:DPA-40-D
Rubix:118A7145
Manufacturer :549396
EAN:4052568007430

Technical specifications
| Threading diameter (inch) | g 1/4;g 1/8 '' |
|---|---|
| Volume flow rate | 300 l/min |
Documents
Product details : FESTO 549396 PRESSURE BOOSTER DPA-40-D
Pressure booster DPA-40-D for generating higher pressures. Piston diameter=40 mm, Assembly Position=Any, Design structure=Twin-piston pressure booster, Pressure gauge=G1/8" prepared, Output pressure 2=5 - 16 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x100x150 mm |
|---|---|
| Logistic Weight | 1636 g |
| Threading diameter (inch) | g 1/4;g 1/8 '' |
| Volume flow rate | 300 l/min |
| Adjustable Output Pressure | no |
| Max. service pressure | 16 bar |
| Connection | pneumatic connection (ports 1 & 2): g1/4; pneumatic connection (port 3): m7; pressure gauge/pressure display prepared for g1/8 |
| Min. Operation temperature | 5 °C |
| Max. Operation temperature | 60 °C |
| Maximum Input Pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 743.70 excl. VAT
/ Each
£ 892.44 incl. VAT
- Delivery date on request
Contact a branch