SMC VBA11A-F02GN BOOSTER REGULATOR
VBA10A series pressure booster
See technical informationSee documentsReferences
SMC:VBA11A-F02GN
Rubix:126A3042
Manufacturer :VBA11A-F02GN
EAN:3618036604528

Technical specifications
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Volume flow rate | 70 l/min |
Documents
Product details : SMC VBA11A-F02GN BOOSTER REGULATOR
The specialty regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
•Service life increased.
•Noise reduced.
•Condensation reduced.
•Reliability improved.
Body Size: 11A (1/4, Handle-operated Type, Pressure Increase Ratio 2 to 4 Times)
Thread Type: F (G [PF])
Option: GN (Pressure Gauge [2 pcs.], Silencer)
Semi-standard: Standard
•Noise reduced.
•Condensation reduced.
•Reliability improved.
Body Size: 11A (1/4, Handle-operated Type, Pressure Increase Ratio 2 to 4 Times)
Thread Type: F (G [PF])
Option: GN (Pressure Gauge [2 pcs.], Silencer)
Semi-standard: Standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x150x113 mm |
|---|---|
| Logistic Weight | 980 g |
| Threading diameter (inch) | 1/4 '' |
| Volume flow rate | 70 l/min |
Show UNSPSC/ECL@SS
£ 422.65 excl. VAT
/ Each
£ 507.18 incl. VAT
- Delivery usually within ( 8 ) days