OK Sealing ring
Type | OK Sealing ring |
---|---|
Min. service pressure | -0.95 bar |
Max. service pressure | 10 bar |
Logistics dimensions (L x W x H) | 10x2x10 mm |
---|---|
Logistic Weight | 0,12 g |
Type | OK Sealing ring |
Min. service pressure | -0.95 bar |
Max. service pressure | 10 bar |
Material | RoHS compliant |
Delivery usually within ( 2 ) days