FESTO 563735 PRESSURE GAUGE


Pressure Gauge

References
festo:PAGN-26-1.6M-P10
rubix:391A5181
manufacturer :563735
ean:4052568056896
PAGN-26-1.6M-P10 Pressure gauge
brand logo
Technical specifications
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure16 bar
See all Specifications

Product details : FESTO 563735 PRESSURE GAUGE


Pressure gauge PAGN-26-1.6M-P10 With display unit in Mpa. Indicating range [MPa]=0 - 1,6 MPa, Conforms to standard=EN 837-1, Nominal size of pressure gauge=26, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation

Technical specifications


Attributes
Logistic Weight21,37 g
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure16 bar
MaterialPA (Housing);PS (Inspection Window);Brass (Screwed Trunnion)
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ Each
£ 14.58 incl. VAT
  • Usually arrives within 14 working days