FESTO 34636 SEALING RING OL-3/8


OL Sealing ring

References
festo:OL-3/8
rubix:263A5636
manufacturer :34636
ean:4052568023164
OL-3/8 Sealing ring
brand logo
Technical specifications
TypeOL Sealing ring
Min. service pressure -0.95 bar
Max. service pressure30 bar
See all Specifications

Product details : FESTO 34636 SEALING RING OL-3/8


Sealing ring OL-3/8 Leak-proof, with metal body. Based on the standard=ISO 16030, Container size=1, Operating pressure=-0,95 - 30 bar, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 100 °C

Technical specifications


Attributes
Logistic Weight0,57 g
TypeOL Sealing ring
Min. service pressure -0.95 bar
Max. service pressure30 bar
MaterialRoHS-compliant
Show UNSPSC/ECL@SS
£ 0.77 excl. VAT
/ Each
£ 0.92 incl. VAT
  • Delivery usually within ( 6 ) days