FESTO 159600 FLANGED PRESSURE GAUGE FMA-50-16-1/4-EN


Flanged Pressure Gauge

References
festo:FMA-50-16-1/4-EN
rubix:129A6437
manufacturer :159600
ean:4052568071660
FMA-50-16-1/4-EN Flanged pressure gauge
brand logo
Technical specifications
TypeFlanged Pressure Gauge
Min. service pressure 0 bar
Max. service pressure16 bar
See all Specifications

Product details : FESTO 159600 FLANGED PRESSURE GAUGE FMA-50-16-1/4-EN


Flanged pressure gauge FMA-50-16-1/4-EN With display unit in bar and psi. Indicating range [bar]=0 - 16 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=50, Design structure=Bourdon-tube pressure gauge, Mounting type=Front panel installation

Technical specifications


Attributes
Logistic Weight111 g
TypeFlanged Pressure Gauge
Min. service pressure 0 bar
Max. service pressure16 bar
MaterialPS (Housing);SAN (Sight Glass);ABS (Dial)
Show UNSPSC/ECL@SS
£ 38.46 excl. VAT
/ Each
£ 46.15 incl. VAT
  • Delivery usually within ( 11 ) days