FESTO 534234 SEALING RING OL-3/8-200


OL Sealing ring

References
festo:OL-3/8-200
rubix:119A9579
manufacturer :534234
ean:4052568048792
OL-3/8-200 Sealing ring
brand logo
Technical specifications
TypeOL Sealing ring
Min. service pressure -0.95 bar
Max. service pressure30 bar
See all Specifications

Product details : FESTO 534234 SEALING RING OL-3/8-200


Sealing ring OL-3/8-200 Leak-proof, with metal body. Based on the standard=ISO 16030, Container size=200, Operating pressure=-0,95 - 30 bar, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 100 °C

Technical specifications


Attributes
Logistic Weight0,7 g
TypeOL Sealing ring
Min. service pressure -0.95 bar
Max. service pressure30 bar
MaterialRoHS compliant
Show UNSPSC/ECL@SS
£ 98.00 excl. VAT
/ 200 pieces
£ 117.60 incl. VAT
  • Delivery usually within ( 11 ) days