FESTO 526786 PRESSURE GAUGE MA-40-145-R1/8-PSI-E-RG
Pressure Gauge
See technical informationSee documentsReferences
Festo:MA-40-145-R1/8-PSI-E-RG
Rubix:129A4483
Manufacturer :526786
EAN:4052568047108

Technical specifications
| Type | pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 9.997 bar |
Documents
Product details : FESTO 526786 PRESSURE GAUGE MA-40-145-R1/8-PSI-E-RG
Pressure gauge MA-40-145-R1/8-PSI-E-RG With display unit in psi, adjustable red/green range. Indicating range [psi]=0 - 145 psi, Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 104,15 g |
|---|---|
| Type | pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 9.997 bar |
| Material | abs (housing);pmma (inspection window);brass (screwed trunnion) |
Show UNSPSC/ECL@SS
£ 25.21 excl. VAT
/ Each
£ 30.25 incl. VAT
- Delivery usually within ( 2 ) days