References
Festo:MA-50-2,5-R1/4-E-RG
Rubix:129A4478
Manufacturer :525727
EAN:4052568046484

Technical specifications
| Type | pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 2.5 bar |
Documents
Product details : FESTO 525727 PRESSURE GAUGE MA-50-2,5-R1/4-E-RG
Pressure gauge MA-50-2,5-R1/4-E-RG With display unit in bar, adjustable red/green range. Indicating range [bar]=0 - 2,5 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=50, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x70x95 mm |
|---|---|
| Logistic Weight | 118 g |
| Type | pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 2.5 bar |
| Material | abs (housing);pmma (inspection window);brass (screwed trunnion) |
Show UNSPSC/ECL@SS
£ 24.09 excl. VAT
/ Each
£ 28.91 incl. VAT
- Delivery usually within ( 2 ) days