FESTO 526787 PRESSURE GAUGE MA-40-232-R1/8-PSI-E-RG


Pressure Gauge

References
festo:MA-40-232-R1/8-PSI-E-RG
rubix:128A7935
manufacturer :526787
ean:4052568047115
MA-40-232-R1/8-PSI-E-RG Pressure gauge
brand logo
Technical specifications
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure15.996 bar
See all Specifications

Product details : FESTO 526787 PRESSURE GAUGE MA-40-232-R1/8-PSI-E-RG


Pressure gauge MA-40-232-R1/8-PSI-E-RG With display unit in psi, adjustable red/green range. Indicating range [psi]=0 - 232 psi, Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation

Technical specifications


Attributes
Logistic Weight104,25 g
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure15.996 bar
MaterialABS (Housing);PMMA (Inspection Window);Brass (Screwed Trunnion)
Show UNSPSC/ECL@SS
£ 25.08 excl. VAT
/ Each
£ 30.10 incl. VAT
  • Delivery usually within ( 11 ) days