FESTO 548010 PRESSURE GAUGE PAGN-40-16-P10


Pressure Gauge

References
festo:PAGN-40-16-P10
rubix:128A8878
manufacturer :548010
ean:4052568007409
PAGN-40-16-P10 Pressure gauge
brand logo
Technical specifications
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure16 bar
See all Specifications

Product details : FESTO 548010 PRESSURE GAUGE PAGN-40-16-P10


Pressure gauge PAGN-40-16-P10 With display unit in bar and psi. Indicating range [bar]=0 - 16 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation

Technical specifications


Attributes
Logistic Weight56 g
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure16 bar
MaterialABS (Housing);PS (Inspection Window);Brass (Screwed Trunnion)
Show UNSPSC/ECL@SS
£ 16.52 excl. VAT
/ Each
£ 19.82 incl. VAT
  • Delivery usually within ( 6 ) days