FESTO 540781 PRESSURE GAUGE KIT DPA-40-10-MA-SET
Pressure Gauge Kit
See technical informationSee documentsReferences
Festo:DPA-40-10-MA-SET
Rubix:130A0368
Manufacturer :540781
EAN:4052568016067

Technical specifications
| Type | pressure gauge kit dpa-40-10-ma-set 540781 |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 540781 PRESSURE GAUGE KIT DPA-40-10-MA-SET
Pressure gauge kit DPA-40-10-MA-SET for pressure booster Conforms to standard=EN 837-1, Nominal size of pressure gauge=27, Design structure=Bourdon-tube pressure gauge, Mounting type=with external (male) thread, Operating pressure=10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x45x45 mm |
|---|---|
| Logistic Weight | 37,26 g |
| Type | pressure gauge kit dpa-40-10-ma-set 540781 |
| Max. service pressure | 10 bar |
| Material | pa/abs (housing), ps (sight glass) |
| Series | dpa |
| Connection | r1/8 |
Show UNSPSC/ECL@SS
£ 33.64 excl. VAT
/ Each
£ 40.37 incl. VAT
- Delivery date on request
Contact a branch