References
Festo:PAGN-40-145P-P10
Rubix:391A5194
Manufacturer :563734
EAN:4052568056889

Technical specifications
| Type | pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 9.997 bar |
Documents
Product details : FESTO 563734 PRESSURE GAUGE
Pressure gauge PAGN-40-145P-P10 With display unit in bar and psi. Indicating range [psi]=0 - 145 psi, Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 58,12 g |
|---|---|
| Type | pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 9.997 bar |
| Material | abs (housing);ps (inspection window);brass (screwed trunnion) |
Show UNSPSC/ECL@SS
£ 14.06 excl. VAT
/ Each
£ 16.87 incl. VAT
- Delivery usually within ( 6 ) days