FESTO 161126 PRECISION PRESSURE GAUGE MAP-40-1-1/8-EN
Precision Pressure Gauge
See technical informationSee documentsReferences
Festo:MAP-40-1-1/8-EN
Rubix:129A4061
Manufacturer :161126
EAN:4052568006402

Technical specifications
| Type | precision pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 1 bar |
Documents
Product details : FESTO 161126 PRECISION PRESSURE GAUGE MAP-40-1-1/8-EN
Precision pressure gauge MAP-40-1-1/8-EN With display unit in bar and psi. Indicating range [bar]=0 - 1 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x47x45 mm |
|---|---|
| Logistic Weight | 45,8 g |
| Type | precision pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 1 bar |
| Material | ps (housing);san (sight glass);abs (dial) |
Show UNSPSC/ECL@SS
£ 19.08 excl. VAT
/ Each
£ 22.90 incl. VAT
- In stock: Next day delivery