Pressure Regulating Valve
Logistic Weight | 650 g |
---|---|
Inner diameter | 5.5 mm |
Min. temperature | -60 °C |
Max. temperature | 80 °C |
Max. service pressure | 25 bar |
Outer diameter | 8 mm |
Material thickness | 1,25 mm |
Bend radius | 80 mm |
Material | Polyamide |
No-burst pressure | 75 bar |
Usually arrives within 14 working days