EFG6K
Inner diameter | 10 mm |
---|
Logistic Weight | 759 g |
---|---|
Inner diameter | 10 mm |
Min. temperature | -40 °C |
Max. temperature | 121 °C |
Max. service pressure | 420 bar |
Exterior diameter (inch) | 0,80 '' |
Outer diameter | 20.2 mm |
Material thickness | 5,1 mm |
Bend radius | 65 mm |
Material | CR/NBR/steel wire |
No-burst pressure | 1680 bar |
Usually arrives within 14 working days