PARKER 462-12 PRESSURE HOSE


Compact Hose

References
parker hannifin:462-12
rubix:395A8531
brand logo
brand logo
Technical specifications
Inner diameter19 mm
See all Specifications

Product details : PARKER 462-12 PRESSURE HOSE


Parker 462, 462ST, 462TC EVO meets EN 857-2SC - ISO 11237 - Type 2SC and offer an excellent solution for the more demanding market requirements. Advanced materials and production technologies are applied to address the market's top compact hose application priorities such as routing ease, abrasion resistance, bend radius, media and environmental influence. This medium pressure hoses are available with standard cover, tough cover and super tough cover. Tough cover offers 80 x and super tough cover even 450 x greater abrasion resistance than standard rubber cover hoses. The Medium Pressure hose range is complemented by a full selection of compatible No-Skive fittings in steel and stainless steel.

Strengths

•Small bend radii and light weight for applications where space and weight are determining factors
Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety combined with the longest service life of the final product to the end-users
High quality compounds allows thin covers, less weight, long service life
High flexibility for easier installation and increased service life
High abrasion resistance hose covers superior to ISO 6945 requirements, extending service life
High ozone-resistant cover compounds extending weathering and ageing resistance
Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and safer hose assembly

Applications

All Mobile and Industrial Medium Pressure;Construction Machines;Agriculture and Forestry Machines;Materials Handling Machines;Automotive/Machine Tool;Injection Moulding and Pulp and Paper Machines;Construction Equipment;Injection Moulding;Forestry and Agriculture;Materials Handling;Pulp and Paper

Technical specifications


Attributes
Inner diameter19 mm
Min. temperature-40 °C
Max. temperature100 °C
Max. service pressure280 bar
Interior diameter (inch)3/4 ''
Exterior diameter (inch)1,090 ''
Outer diameter27.7 mm
Bend radius120 mm
MaterialRubber;Synthetic Rubber (Cover);Nitrile Butadiene Rubber (Hose Inner Tube);High Tensile Steel (Reinforcement)
Show UNSPSC/ECL@SS
£ 26.80 excl. VAT
/ Each
£ 32.16 incl. VAT
  • Usually arrives within 14 working days