ASCO G652AR004GA00H0 PNEUMATIC PRESSURE REGULATOR
Pressure Regulator
See technical informationSee documentsReferences
Aventics:G652AR004GA00H0
Rubix:201A7757
Manufacturer :G652AR004GA00H0
EAN:3661475012744
Documents
Product details : ASCO G652AR004GA00H0 PNEUMATIC PRESSURE REGULATOR
The AVENTICS 651, 652, 653 range of air preparation equipment include particulate and coalescing filters, regulators, filter regulators, lubricators, shut-off valves, and a variety of accessories and assembly kits. The range is one of the widest offerings of air preparation.
Technical specifications
Attributes
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 16 bar |
Show UNSPSC/ECL@SS
£ 109.60 excl. VAT
/ Each
£ 131.52 incl. VAT
- Delivery usually within ( 6 ) days